GEZH 508 ESX-2LS

COMPARE

GEZH 508 ESX-2LS

Description
GEZH 508 ESX-2LS SPHERICAL PLAIN BEARING

SKF

Part # GEZH 508 ESX-2LS

BDI # 24287516

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
60SBB96GG169

COMPARE

60SBB96GG169

Description
60SBB96GG169 SPHERICAL PLAIN BEARING

TIMKEN

Part # 60SBB96GG169

BDI # 1347786

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
BH8896-9L

COMPARE

BH8896-9L

Description
BH88969L SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID OPEN

RBC BEARINGS

Part # BH88969L

BDI # 796870

Features

Enclosure: Open
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
BH8896-9LSS

COMPARE

BH8896-9LSS

Description
BH88969LSS SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID SEALED

RBC BEARINGS

Part # BH88969LSS

BDI # 796871

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 104.775
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Other Features: 2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY