GEC 380 TXA-2RS

COMPARE

GEC 380 TXA-2RS

Description
GEC 380 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GEC 380 TXA-2RS

BDI # 1262922

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 160
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE380-DO-C3

COMPARE

GE380-DO-C3

Description
GE380-DO-C3

INA

Part # GE380-DO-C3

BDI # 19264678

Features

Enclosure: Open
Housing Width - Millimeter: 160
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Other Features: Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE380-DO

COMPARE

GE380-DO

Description
GE380-DO

INA

Part # GE380-DO

BDI # 19264677

Features

Enclosure: Open
Housing Width - Millimeter: 160
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEP 380 FS

COMPARE

GEP 380 FS

Description
GEP 380 FS SPHERICAL PLAIN BEARING

SKF

Part # GEP 380 FS

BDI # 22782451

Features

Enclosure: Open
Housing Width - Millimeter: 258
Material - Ball: Steel
Material - Liner: Plastic | PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE380-DW-2RS2-C-XL

COMPARE

GE380-DW-2RS2-C-XL

Description
GE380-DW-2RS2-C-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 380MM X 520MM X 190MM

INA

Part # GE380-DW-2RS2-C-XL

BDI # 24861446

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 160
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY