Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GEH 60 ES-2LS
Description
GEH 60 ES-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEH 60 ES-2LS
BDI # 1262119
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
40
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Other Features:
2 Piece | Larger Tilt Angle | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 60 TXG3E-2LS
Description
GE 60 TXG3E-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MMB 36MM HSG WID 90MMOD
Part # GE 60 TXG3E-2LS
BDI # 1262463
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GE 60 ES-2RS/VE281
Description
GE 60 ES-2RS /VE281 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 60 ES-2RS/VE281
BDI # 1302469
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes