Page 1 of 11

Next

Compare
SA1-60BSS

COMPARE

SA1-60BSS

Description
SA1-60BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-60BSS

BDI # 1228997

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-80BSS

COMPARE

SA1-80BSS

Description
SA1-80BSS SPHERICAL PLAIN BEARING

NTN

Part # SA1-80BSS

BDI # 1229001

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SA1-200LL

COMPARE

SA1-200LL

Description
SA1-200LL SPHER PLAIN BRG ; 200MMX290MMX130MM

NTN

Part # SA1-200LL

BDI # 19089896

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 100
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
SAR1-20

COMPARE

SAR1-20

Description
SAR1-20 SPHERICAL PLAIN BEARING ; 20MM ID 35MM OD 16MM W

NTN

Part # SAR1-20

BDI # 1229144

Price Inventory : Available to order
Loading Price
QTY
SA1-35B

COMPARE

SA1-35B

Description
SA1-35B SPHER PLAIN BRG ; 35MMX55MMX25MM

NTN

Part # SA1-35B

BDI # 1228988

Features

Enclosure: Open
Housing Width - Millimeter: 20
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Other Features: One Piece Outer Ring With Fractured Split | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY