SA1-140

COMPARE

SA1-140

Description
SA1-140 SPHER PLAIN BRG ; 140MMX210MMX90MM

NTN

Part # SA1-140

BDI # 1228978

Features

Enclosure: Open
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Other Features: Two Piece Outer Ring Bound With Steel Band | Metal to Metal Contact
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY