BH3640-LSS
Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED
Part # BH3640LSS
BDI # 796853
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B20-EL
Description
B20EL SPHERICAL PLAIN BEARING ; 1.25IN BORE 2IN OD NOT APPLICATION LINER
Part # B20EL
BDI # 796735
Features
Enclosure:
Open
Housing Width - Millimeter:
23.8
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Other Features:
2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
B24-L
Description
B24L SPHERICAL PLAIN BEARING ; 1-1/2" BORE 1-1/8" WID 2-7/16" OD
Part # B24L
BDI # 796750
Features
Enclosure:
Open
Housing Width - Millimeter:
28.575
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.438
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH8896-9L
Description
BH88969L SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID OPEN
Part # BH88969L
BDI # 796870
Features
Enclosure:
Open
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
BH8896-9LSS
Description
BH88969LSS SPHERICAL PLAIN BEARING ; 5.5" ID X 8.75" OD X 4.95" WID SEALED
Part # BH88969LSS
BDI # 796871
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
104.775
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Other Features:
2 Piece | High Misalignment | Double Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes