Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22.225
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE25-HO-2RS
Description
GE25-HO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE25-HO-2RS
BDI # 1173195
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring for Clevis Mount
Self Aligning:
Yes
GE20-PB
Description
GE20-PB SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MM X 40MM X 25MM
Part # GE20-PB
BDI # 15052217
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Bronze
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GEZ 100 TXE-2RS
Description
GEZ 100 TXE-2RS SPHERICAL PLAIN BRG
Part # GEZ 100 TXE-2RS
BDI # 1262343
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
19.05
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Other Features:
2 Piece | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes