Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GE260-DO-2RS-A-C3
Description
GE260-DO-2RS-A-C3 SPHERICAL PLAIN BRG ; NON-RETURNABLE 260MM X 370MM X 150MM
Part # GE260-DO-2RS-A-C3
BDI # 24584720
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
GE240-FW-2RS-B
Description
GE240-FW-2RS-B SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE240-FW-2RS-B
BDI # 1173188
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Wide Inner Ring | Larger Tilt Angle
Self Aligning:
Yes
GE 260 ES-2RS
Description
GE 260 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 260 ES-2RS
BDI # 1267519
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 260 TXA-2RS
Description
GE 260 TXA-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 260 TXA-2RS
BDI # 1262342
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
110
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.567
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes