GEC 380 TXA-2RS
Description
GEC 380 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 380 TXA-2RS
BDI # 1262922
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes
GE500-DF-G9
Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM
Part # GE500-DF-G9
BDI # 24861454
Features
Enclosure:
Open
Housing Width - Millimeter:
195
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Elgoglide Sliding | Internal Clearance C3-LOOSE
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
160
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
258
Material - Ball:
Steel
Material - Liner:
Plastic | PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing