BH 32LS
Description
BH 32LS SPHERICAL PLAIN BEARING ; 2" BORE 1-3/8" HOUSING WID 3-1/2" OD
Part # 1853205000
BDI # 349346
Features
Enclosure:
Open
Housing Width - Millimeter:
34.925
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Other Features:
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Global Part Number GPN:
39527
Self Aligning:
Yes
GE60ES2RS
Description
GE60ES2RS SPHERICAL PLAIN BEARING ; 60MM X 90MM X 44MM STEEL W/SEAL
Part # GE60ES2RS
BDI # 514749
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GE 60 TXE-2LS
Description
GE 60 TXE-2LS SPHERICAL PLAIN BRG ; 60MM BORE 36MM HOUSING WID 90MM OD
Part # GE 60 TXE-2LS
BDI # 1417532
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GE 60 ES-2RS/VE281
Description
GE 60 ES-2RS/VE281 SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 60 ES-2RS/VE281
BDI # 1302469
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece
Self Aligning:
Yes
GE 60 ES
Description
GE 60 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MMB 36MM HSG WID 90MMOD
Part # GE 60 ES
BDI # 1418328
Features
Enclosure:
Open
Housing Width - Millimeter:
36
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes