GEZ 212 ES
Description
GEZ 212 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZ 212 ES
BDI # 1265223
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZH 208 ES
Description
GEZH 208 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZH 208 ES
BDI # 1302513
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 212 ES-2RS
Description
GEZ 212 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 2-3/4" BORE 4-3/8" OD
Part # GEZ 212 ES-2RS
BDI # 1302507
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
27SF44
Description
27SF44 SPHERICAL PLAIN BEARING ; 2.75IN ID X 4.375IN OD
Part # 27SF44
BDI # 1329746
Features
Enclosure:
Open
Housing Width - Millimeter:
52.375
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
BLRB 365217 A-2RS
Description
BLRB 365217 A-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # BLRB 365217 A-2RS
BDI # 1415751
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
62
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing