Page 1 of 11

Next

Compare
SBB482RS

COMPARE

SBB482RS

Description
SBB482RS SPHERICAL PLAIN BEARING ; 76.2MM X 120.65MM X 66.68MM W/SEAL

IKO

Part # SBB48-2RS

BDI # 516581

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ300ES-2RS

COMPARE

GEZ300ES-2RS

Description
GEZ300ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ300ES-2RS

BDI # 17243694

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GE 80 TXG3A-2LS

COMPARE

GE 80 TXG3A-2LS

Description
GE 80 TXG3A-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 80 TXG3A-2LS

BDI # 1262394

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Stainless Steel
Material - Liner: Teflon
Material - Outer Member: Stainless Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Corrosion Resistance | Axially Split Outer Ring | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEH 70 ES-2LS

COMPARE

GEH 70 ES-2LS

Description
GEH 70 ES-2LS SPHERICAL PLAIN BRG

SKF

Part # GEH 70 ES-2LS

BDI # 1262121

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Larger Tilt Angle | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 80 ES-2LS

COMPARE

GE 80 ES-2LS

Description
GE 80 ES-2LS SPHERICAL PLAIN BRG

SKF

Part # GE 80 ES-2LS

BDI # 1262122

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 45
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Other Features: 2 Piece | Triple Lip Heavy Duty Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY