Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 308 ES
Description
GEZ 308 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 3-1/2"B 2-5/8" WD
Part # GEZ 308 ES
BDI # 1265226
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZ 308 ES-2RS
Description
GEZ 308 ES-2RS SPHERICAL PLAIN BRG ; 3.500"X5.500"X77.78MM 2 SEAL CS
Part # GEZ 308 ES-2RS
BDI # 1418398
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SBB562RS
Description
SBB562RS SPHERICAL PLAIN BEARING ; 3-1/2" ID X 5-1/2" OD X 3.062" W
Part # SBB56-2RS
BDI # 516585
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece
Self Aligning:
Yes
B56-L
Description
B56L SPHERICAL PLAIN BEARING ; 3-1/2" BORE 2-5/8" HOUSING WID 5-1/2" OD
Part # B56L
BDI # 796806
Features
Enclosure:
Open
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes