GEZ 008 ES
Description
GEZ 008 ES SPHERICAL PLAIN BRG ; 1/2" BORE 3/8" HOUSING WID 7/8" OD
Part # GEZ 008 ES
BDI # 1418382
Features
Enclosure:
Open
Housing Width - Millimeter:
9.525
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
9.525
Material - Ball:
Not Applicable
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning:
Yes
FLBG5
Description
FLBG5 SPHERCO SPHERICAL PLAIN BRG ; 0.3125"X0.875"X0.437"
Part # FLBG5
BDI # 796674
Features
Enclosure:
Open
Housing Width - Millimeter:
7.95
Material - Ball:
Steel
Material - Liner:
Brass
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning:
Yes
SBB8
Description
SBB8 SPHERICAL PLAIN BEARING ; 1/2" ID X 7/8" OD X 7/16" WD
Part # SBB8
BDI # 516596
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
2 Piece
Self Aligning:
Yes
B8-L
Description
B8L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD
Part # B8L
BDI # 796838
Features
Enclosure:
Open
Housing Width - Millimeter:
9.525
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes