Page 1 of 2

Next

Compare
6SF10

COMPARE

6SF10

Description
6SF10 SPHERICAL PLAIN BEARING ; 0.625X1.0625X0.547"

TIMKEN

Part # 6SF10

BDI # 1349742

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GEZ 010 ES

COMPARE

GEZ 010 ES

Description
GEZ 010 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 5/8"B 15/32" WD 1-1/16"OD

SKF

Part # GEZ 010 ES

BDI # 1418383

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B10-L

COMPARE

B10-L

Description
B10L SPHERICAL PLAIN BEARING ; 5/8" BORE 15/32" HOUSING WID 1-1/16" OD

RBC BEARINGS

Part # B10L

BDI # 796714

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB10

COMPARE

SBB10

Description
SBB10 SPHERICAL BUSHING

IKO

Part # SBB10

BDI # 516558

Features

Enclosure: Open
Housing Width - Millimeter: 13.894
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
ORB10L

COMPARE

ORB10L

Description
ORB10L SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB10L

BDI # 796927

Features

Enclosure: Open
Housing Width - Millimeter: 11.913
Material - Ball: Not Applicable
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.063
Other Features: Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY