GEZ 208 ES-2RS
Description
GEZ 208 ES-2RS SPHERICAL PLAIN BRG ; 2-1/2" BORE 1-7/8" WID 3-15/16" OD
Part # GEZ 208 ES-2RS
BDI # 1418395
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
BH3640-LSS
Description
BH3640LSS SPHERICAL PLAIN BEARING ; 2.25" ID X 3.9375" OD X 2.318" W SEALED
Part # BH3640LSS
BDI # 796853
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZH 204 ES
Description
GEZH 204 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZH 204 ES
BDI # 1302510
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Other Features:
2 Piece | Larger Tilt Angle | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
25SF40
Description
25SF40 SPHERICAL PLAIN BEARING ; 2.5IN ID X 3.9375IN OD
Part # 25SF40
BDI # 1328821
Features
Enclosure:
Open
Housing Width - Millimeter:
47.625
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing