Page 1 of 4

Next

Compare
GEZ308ES-2RS

COMPARE

GEZ308ES-2RS

Description
GEZ308ES 2RS ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ308ES-2RS

BDI # 17243698

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
GEZ 308 ES

COMPARE

GEZ 308 ES

Description
GEZ 308 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 3-1/2"B 2-5/8" WD

SKF

Part # GEZ 308 ES

BDI # 1265226

Features

Enclosure: Open
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 308 ES-2RS

COMPARE

GEZ 308 ES-2RS

Description
GEZ 308 ES-2RS SPHERICAL PLAIN BRG ; 3.500"X5.500"X77.78MM 2 SEAL CS

SKF

Part # GEZ 308 ES-2RS

BDI # 1418398

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B56-EL

COMPARE

B56-EL

Description
B56EL SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # B56EL

BDI # 796804

Features

Enclosure: Open
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece | Extended Inner Ring | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB562RS

COMPARE

SBB562RS

Description
SBB562RS SPHERICAL PLAIN BEARING ; 3-1/2" ID X 5-1/2" OD X 3.062" W

IKO

Part # SBB56-2RS

BDI # 516585

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 66.675
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 5.5
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY