Page 1 of 13

Next

Compare
GEZ 500 ES-2RS

COMPARE

GEZ 500 ES-2RS

Description
GEZ 500 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 500 ES-2RS

BDI # 1265233

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 95.25
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Other Features: 2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 408 ES

COMPARE

GEZ 408 ES

Description
GEZ 408 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GEZ 408 ES

BDI # 1265230

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
45SBB72

COMPARE

45SBB72

Description
45SBB72 SPHERICAL PLAIN BEARING

TIMKEN

Part # 45SBB72

BDI # 1343704

Features

Enclosure: Open
Housing Width - Millimeter: 85.725
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE 120 TXA-2LS

COMPARE

GE 120 TXA-2LS

Description
GE 120 TXA-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 120 TXA-2LS

BDI # 1417476

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 70
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: 2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE120-SX

COMPARE

GE120-SX

Description
GE120-SX SPHERICAL PLAIN BRG ; NON-RETURNABLE 120MM X 180MM X 38MM

INA

Part # GE120-SX

BDI # 18102875

Features

Enclosure: Open
Housing Width - Millimeter: 36
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Other Features: Elgoglide Sliding
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY