GE300-DO-2RS-A
Description
GE300-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE300-DO-2RS-A
BDI # 1173209
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes
GE 300 ES-2RS
Description
GE 300 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE 300 ES-2RS
BDI # 1268091
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.929
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GE280-DO-2RS-A
Description
GE280-DO-2RS-A SPHERICAL PLAIN BRG ; NON-RETURNABLE 280MM X 400MM X 155MM
Part # GE280-DO-2RS-A
BDI # 1180465
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
120
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Elgoglide Sliding
Self Aligning:
Yes
GEC 320 TXA-2RS
Description
GEC 320 TXA-2RS SPHERICAL PLAIN BRG
Part # GEC 320 TXA-2RS
BDI # 1262290
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
135
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
2 Piece | Axially Split Outer Ring | Chrome Plated Ball | Self Lubricating | Double Lip Seals
Self Aligning:
Yes