GEC 340 DS/C3

COMPARE

GEC 340 DS/C3

Description
GEC 340 DS/C3 SPHERICAL PLAIN BEARING

SKF

Part # GEC 340 DS/C3

BDI # 1302477

Features

Enclosure: Open
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: Plastic | PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEC 340 TXA-2RS

COMPARE

GEC 340 TXA-2RS

Description
GEC 340 TXA-2RS SPHERICAL PLAIN BRG

SKF

Part # GEC 340 TXA-2RS

BDI # 1302478

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE340-DW-2RS2-A-XL

COMPARE

GE340-DW-2RS2-A-XL

Description
GE340-DW-2RS2-A-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 340MM X 460MM X 160MM

INA

Part # GE340-DW-2RS2-A-XL

BDI # 24861444

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 135
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY