GE 4 C

COMPARE

GE 4 C

Description
GE 4 C SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 4 C

BDI # 1420946

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE 4 E

COMPARE

GE 4 E

Description
GE 4 E SPHERICAL PLAIN BRG ; NON-RETURNABLE

SKF

Part # GE 4 E

BDI # 1419109

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE4E

COMPARE

GE4E

Description
GE4E SPHERICAL PLAIN BEARING

IKO

Part # GE4E

BDI # 1402870

Features

Enclosure: Open
Housing Width - Millimeter: 3
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.472
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY