Page 1 of 2

Next

Compare
GEZ 008 ES

COMPARE

GEZ 008 ES

Description
GEZ 008 ES SPHERICAL PLAIN BRG ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

SKF

Part # GEZ 008 ES

BDI # 1418382

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B8-L

COMPARE

B8-L

Description
B8L SPHERICAL PLAIN BEARING ; 1/2" BORE 3/8" HOUSING WID 7/8" OD

RBC BEARINGS

Part # B8L

BDI # 796838

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
ORB8L

COMPARE

ORB8L

Description
ORB8L SPHERICAL PLAIN BEARING ; STEEL ON STEEL

RBC BEARINGS

Part # ORB8L

BDI # 796965

Features

Enclosure: Open
Housing Width - Millimeter: 9.525
Material - Ball: Not Applicable
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: Single Fractured Outer Ring | Lubrication Groove in Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
FLBG5

COMPARE

FLBG5

Description
FLBG5 SPHERCO SPHERICAL PLAIN BRG ; 0.3125"X0.875"X0.437"

RBC BEARINGS

Part # FLBG5

BDI # 796674

Features

Enclosure: Open
Housing Width - Millimeter: 7.95
Material - Ball: Steel
Material - Liner: Brass
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 4 Piece | Precision | Extra Capacity | Chrome Plated Ball | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
SBB8

COMPARE

SBB8

Description
SBB8 SPHERICAL PLAIN BEARING ; 1/2" ID X 7/8" OD X 7/16" WD

IKO

Part # SBB8

BDI # 516596

Features

Enclosure: Open
Housing Width - Millimeter: 11.1
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 0.875
Other Features: 2 Piece
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY