SB 22318 C3 W33 SS
Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 0618066000
BDI # 344691
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SB 22315 C3 W33 YSS
Description
SB 22315 C3 W33 YSS SPHERICAL ROLLER BRG ; 75MMX160MMX55MM
Part # 0615666000
BDI # 344661
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23226-2CS5/VT143
Description
23226-2CS5/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23226-2CS5/VT143
BDI # 1263654
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24036-2CS5/VT143
Description
24036-2CS5/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24036-2CS5/VT143
BDI # 1248352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22234-2CS5/VT143
Description
22234-2CS5/VT143 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22234-2CS5/VT143
BDI # 1263437
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing