Page 1 of 166

Next

Compare
22208EJW33C4

COMPARE

22208EJW33C4

Description
22208EJW33C4 SPHERICAL RLR BRG ; 40MM ID 80MM OD 23MM WD

TIMKEN

Part # 22208EJW33C4

BDI # 20054524

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22209EAKW33

COMPARE

22209EAKW33

Description
22209EAKW33 SPHERICAL ROLLER BEARING ; 45MMX85MMX23MM

NTN

Part # 22209EAKW33

BDI # 17050171

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22210EAE4C3

COMPARE

22210EAE4C3

Description
22210EAE4C3 SPHERICAL ROLLER BEARING ; 50MM BOREX90MM ODX23MM W 2-ROW

NSK

Part # 22210EAE4C3

BDI # 1184018

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22207 EK/C3

COMPARE

22207 EK/C3

Description
22207 EK /C3 SPHR ROLLER BRG ; NON-RETURNABLE 35MMB 72MMOD 23MM WID

SKF

Part # 22207 EK/C3

BDI # 1417675

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
21308 E/C3

COMPARE

21308 E/C3

Description
21308 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 40MMX90MMX23MM SHAFT MNT

SKF

Part # 21308 E/C3

BDI # 1417610

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY