Page 1 of 61

Next

Compare
SB 22318 C3 W33 SS

COMPARE

SB 22318 C3 W33 SS

Description
SB 22318 C3 W33 SS SPHERICAL ROLLER BRG ; NON-RETURNABLE

MCGILL

Part # 0618066000

BDI # 344691

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22318 EJA/VA405

COMPARE

22318 EJA/VA405

Description
22318 EJA /VA405 SPHR ROLLER BRG ; 90MM BORE 190MM OD 64MM WID SHAFT MOUNT

SKF

Part # 22318 EJA/VA405

BDI # 1416677

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 7.48
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226EAKE4C3

COMPARE

22226EAKE4C3

Description
22226EAKE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX230MM ODX64MM W

NSK

Part # 22226EAKE4C3

BDI # 1184116

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226 EK/C3

COMPARE

22226 EK/C3

Description
22226 EK /C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID

SKF

Part # 22226 EK/C3

BDI # 1415796

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22226 E/C3

COMPARE

22226 E/C3

Description
22226 E /C3 SPHR ROLLER BRG ; NON-RETURNABLE 130MMX230MMX64MM

SKF

Part # 22226 E/C3

BDI # 1416339

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY