23952 CCK/C3W33
Description
23952 CCK /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23952 CCK/C3W33
BDI # 1268959
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23952 CCK/W33
Description
23952 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23952 CCK/W33
BDI # 1248170
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23038EASK.M.C3
Description
23038EASK.M.C3 SELF-ALIGNING BALL BRG ; USAF USN SAF-XT BEARING NON RET
Part # 703689
BDI # 27300801
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Self-Aligning | Maximum Capacity Design | Modified Internal Construction | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23956CAG3MW507
Description
23956CAG3MW507 SPHERICAL ROLLER BEARING ; 280MM BOREX380MM ODX75MM W
Part # 23956CAG3MW507
BDI # 21736563
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23956CAMC3P55W509
Description
23956CAMC3P55W509 SPHERICAL ROLLER BRG ; 280MM BOREX380MM ODX75MM W
Part # 23956CAMC3P55W509
BDI # 21736568
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing