Page 1 of 2

Next

Compare
GD68A

COMPARE

GD68A

Description
GD68A CHANGE SPUR GEAR ; 68T 5.667" DIA PITCH 14-1/2DEG CI

BOSTON GEAR

Part # 11180

BDI # 161736

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667421
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB68B

COMPARE

GB68B

Description
GB68B CHANGE SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 10996

BDI # 161644

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 4.25
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 668139
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GF68A

COMPARE

GF68A

Description
GF68A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11360

BDI # 161826

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.8
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667410
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GA68B

COMPARE

GA68B

Description
GA68B CHANGE SPUR GEAR ; 5/8" BORE 3.4" PITCH DIA 20 DP

BOSTON GEAR

Part # 10836

BDI # 161564

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 3.4
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web Style | Type B | With 2 Keyways
Global Part Number GPN: 667241
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GH68A

COMPARE

GH68A

Description
GH68A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11512

BDI # 161902

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 8.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667925
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY