Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore
821-21T RB 1IN
Description
821-21T RB 1" SPROCKET ; 401-308-2 NON-SPLIT CAST-IRON
Part # 9167675
BDI # 18141860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Idler Bore
NS1500-32T 1-1/2IN IDL
Description
NS1500-32T 1-1/2 IDL SPROCKET ; MOLDED SPLIT
Part # 9121127
BDI # 19435128
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.02
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Other Features:
1500 Series Molded Split
Pitch Diameter - Millimeter:
152.908
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
NS7700-18T 1-1/4IN IDL
Description
NS7700-18T 1-1/4 IDLER SPROCKET ; 614-60-12 MOLDED SPLIT
Part # 9120292
BDI # 18145633
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
NS882-12T 1-1/4IN IDL
Description
NS882-12T 1-1/4 IDLER SPROCKET ; 614-29-12 MOLDED SPLIT
Part # 9168335
BDI # 18146064
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Idler Bore