Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-7T-20MM-I-POM 614-301-4
Description
N1500-7T-20MM-I-POM SPROCKET ; 614-301-4 NON RETURNABLE
Part # N1500-7T-20MM-I-POM 614-301-4
BDI # 24110223
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.311
Outside Diameter - Millimeter:
33.3
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
N1500-7T 3/4IN KW 2PC KIT
Description
N1500-7T 3/4 KW 2PC KIT SPROCKET ; POR 614-301-1 MOLD NON-SPLIT ACETAL
Part # 9121149
BDI # 19435077
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore