2260-18R23M-RMS
Description
2260-18R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2260-18R23M-RMS
BDI # 336170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.76
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.78
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
146.304
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore
2260-19R23M-RMS
Description
2260-19R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2260-19R23M-RMS
BDI # 336192
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.075
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
6.154
Outside Diameter - Millimeter:
156.312
Pitch Diameter - Millimeter:
154.305
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore
2260-16R23M-RMS
Description
2260-16R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2260-16R23M-RMS
BDI # 336150
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.154
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore