KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; 897.21.50 1-1/2" SPLIT NON RET
Part # KU2010-16T-1-1/2-S-PA
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore
2260-16R23M-RMS
Description
2260-16R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED
Part # 2260-16R23M-RMS
BDI # 336150
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.126
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.154
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
130.2
Modular - Flat Top Size:
2260
Mounting Method:
Finished Bore