CI820-19T-1-1/4IN-KWSS-A 401-154-7
Description
CI820-19T-1-1/4IN-KWSS-A SPROCKET ; 401-154-7 NON-SPLIT
Part # 10028797
BDI # 24117599
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815-19T RB 3/4IN ARM BODY
Description
CI815-19T RB 3/4IN ARM BODY SPROCKET ; 401-154-8 NON-SPLIT
Part # 9167110
BDI # 18142104
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI815-19T 1-1/4 KW SS
Description
CI815-19T 1-1/4 KW SS SPROCKET ; 401-154-80 NON-SPLIT
Part # 10028777
BDI # 24537761
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-19T 1IN KWSS
Description
CI820/815-19T 1IN KWSS SPROCKET ; 401-154-5 NON-SPLIT
Part # 9120026
BDI # 18142122
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.622
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.61
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
117.399
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-19R1-RMS
Description
820-19R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 820-19R1-RMS
BDI # 336399
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.62
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.61
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
117.348
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Idler Bore