T149-904A2
Description
T149-904A2 THRUST TAPERED RLR BEARING ; 1.508" BORE 1 2-19/32" OD 49/64" HGT
Part # T149-904A2
BDI # 1373707
Features
Height - Millimeter:
19.431
Bore 1 - Inch:
1.508
Bore 2 - Millimeter:
38.303
Height - Inch:
0.765
Bore 2 - Inch:
1.508
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.594
Other Features:
Single Row | Stamped Tapered Roller | Oscillating | Steering Pivot | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AS4565-HLA
Description
AS4565-HLA THRUST WASHER ; 45MM ID X 65MM OD
Part # AS4565-HLA
BDI # 18315136
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.772
Bore 2 - Millimeter:
45
Height - Inch:
0.039
Bore 2 - Inch:
1.772
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T302W-904A1
Description
T302W-904A1 THRUST TAPERED RLR BEARING ; 3.01" BORE 1 5-1/4" OD 1-3/8" HGT
Part # T302W-904A1
BDI # 1425601
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
3.01
Bore 2 - Millimeter:
76.454
Height - Inch:
1.375
Bore 2 - Inch:
3.01
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Other Features:
Single Row | Oil Holes in Retainer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
4
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.157
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.378
Bore 2 - Millimeter:
35
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel