SEU-3/8-NPT;9800
Description
SEU-3/8-NPT ; 9800 QUICK EXHAUST VALVE ; 3/8"-18 NPT 0.2-10 BAR 2280 L/MIN
Part # 9800
BDI # 20205205
Features
Port Type:
3/8" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control
Actuation:
Air
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
With Silencer
Voltage:
Not Applicable
MFH-5-1/8-B;19758
Description
MFH-5-1/8-B ; 19758 ; AIR SOLENOID VALVE 5MM W 750L/MIN FLOW
Part # 19758
BDI # 15013085
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
750 L/Min Flow Rate | Non Reversible | Through Hole Mounting | -5 To 40 Deg C Ambient Temperature | Internal Air Pilot
Overall Length - Inch:
5.354
Voltage:
Not Applicable
GRLA-1/8-B;151165
Description
GRLA-1/8-B ; 151165 ; FLOW CONTROL VALVE 1-WAY G1/8 HEAD
Part # 151165
BDI # 17028204
Features
Port Type:
1/8" G
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw In Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air
Overall Length - Inch:
1.201
Voltage:
Not Applicable
VMPA1-M1H-J-PI;533343
Description
VMPA1-M1H-J-PI ; 533343 ; AIR SOLENOID VALVE 5/2 BISTABLE
Part # 533343
BDI # 15013273
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
360 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.492
Voltage:
24 VDC
MFH-5-1/8;9982
Description
MFH-5-1/8 ; 9982 ; AIR SOLENOID VALVE G1/8 PORT POPPET SEAT
Part # 9982
BDI # 1469048
Features
Port Type:
1/8" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet
Actuation:
Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
500 L/Min Flow Rate | Non Reversible | Through Hole Mounting | Internal Air Pilot | -5 To 40 Deg C Ambient Temperature
Overall Length - Inch:
4.606
Voltage:
Not Applicable