Features
Port Type:
1/2" NPT
Number of Ports/Way:
5 Port | 4 way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
110/50 VAC | 120/60 VAC
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3
Overall Length - Inch:
3.72
Voltage:
24/50-60 VAC
Overall Width - Inch:
1.575
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.917
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.89
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Grommet | Class B | With Bracket
Overall Length - Inch:
2.953
Voltage:
12 VDC
Overall Width - Inch:
2.323
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6 Cv Factor | 15MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
3.917
Voltage:
24 VDC
Overall Width - Inch:
1.89