Features
Port Type:
3/4" NPT
Number of Ports/Way:
3 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Light and Surge Voltage Suppressor
Overall Length - Inch:
3.441
Voltage:
24 VDC
Overall Width - Inch:
3.244
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
4.016
Voltage:
12 VDC
Overall Width - Inch:
2.441
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
5.394
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.441
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Conduit Terminal With Surge Voltage Suppressor | Class B | With Bracket
Overall Length - Inch:
5.945
Voltage:
110/50-60 VAC
Overall Width - Inch:
2.913
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.4 Cv Factor | 20MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket | Without DIN Connector
Overall Length - Inch:
3.622
Voltage:
24/50-60 VAC
Overall Width - Inch:
2.913