SGC321B-1620Y-5DZ
Description
SGC321B-1620Y-5DZ COOLANT VALVE ; EXTERNAL PILOT
Part # SGC321B-1620Y-5DZ
BDI # 25697865
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Normally Closed
Overall Length - Inch:
3.378
Voltage:
24 VDC
Overall Width - Inch:
2.323
Features
Port Type:
3/4" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.8/9.8 and 9.8/9.6 Cv Factor | Normally Closed | DIN Terminal with Connector | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.441
Voltage:
110/50-60 VAC
Overall Width - Inch:
3.287
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Open | DIN Terminal with Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
4.016
Voltage:
12 VDC
Overall Width - Inch:
2.441
Features
Port Type:
3/4" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
6.4/5.9 Cv Factor | Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
3.543
Voltage:
Not Applicable
Overall Width - Inch:
2.992
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.2 Cv Factor | 20MM Orifice Size | Heated Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal | With Light/Surge Voltage Suppressor | Class H | In/Out Position
Overall Length - Inch:
4.016
Voltage:
24 VDC
Overall Width - Inch:
2.441