8263R193 100-240
Description
8263R193 100-240 SOLENOID VALVE ; POR 3/8"X5/32" 2NC SS 1.5/HW
Part # 8263R193 100-240
BDI # 20695026
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Light Oil - Water | Normally Closed | General Service
Overall Length - Inch:
3.98
Voltage:
100 To 240 V
EE8551P409100-240
Description
EE8551P409100-240 SOLENOID VALVE ; 1/4"X1/4" 4 SS 1.5/HW
Part # EE8551P409100-240
BDI # 20699936
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas | Class I | Division 2 General Purpose
Voltage:
100 To 240 V
Overall Width - Inch:
1.95
8345P001100-240
Description
8345P001100-240 SOLENOID VALVE ; 1/4"X1/16 4 BRASS 1.5/HW
Part # 8345P001100-240
BDI # 20697850
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Light Oil - Water | General Service
Overall Length - Inch:
3.976
Voltage:
100 To 240 V
EE8345P001100-240
Description
EE8345P001100-240 SOLENOID VALVE ; 1/4"X1/16" 4 BRASS 1.5/HW
Part # EE8345P001100-240
BDI # 20699928
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Light Oil - Water | General Service | Class I | Division 2 General Purpose
Overall Length - Inch:
3.976
Voltage:
100 To 240 V
8210P100MO100-240
Description
8210P100MO100-240 SOLENOID VALVE
Part # 8210P100MO100-240
BDI # 20692740
Features
Port Type:
2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
43 Cv Factor | 1-3/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Manual Operator
Voltage:
100 To 240 V