Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Ball
Actuation:
Hand Lever
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
533 L/Min Flow Rate | Inline Installation Mounting | QS-6 Fitting
Overall Length - Inch:
1.634
Voltage:
Not Applicable
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Mechanical
Actuation:
Foot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
600 L/Min Flow Rate | Normally Closed | Suitable For Vacuum | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch:
6.929
Voltage:
Not Applicable
MS4-LR-1/4-D6-AS NR. 529417
Description
MS4-LR-1/4-D6-AS NR. 529417
Part # MS4-LR-1/4-D6-AS NR. 529417
BDI # 20201574
GRLA-1/4-QS-6-D;193146
Description
GRLA-1/4-QS-6-D NR. 193146
Part # GRLA-1/4-QS-6-D NR. 193146
BDI # 15040239
Features
Port Type:
1/4" G | 6 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Slotted Head Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw In Male Thread Mounting | -10 To 60 Deg C Ambient Temperature | Exhaust Air | QS-6 Fitting
Overall Length - Inch:
1.472
Voltage:
Not Applicable
Features
Port Type:
12 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff
Actuation:
Knob
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
2.764
Voltage:
Not Applicable
Overall Width - Inch:
0.854