Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 3 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Manual Override
Overall Length - Inch:
3.15
Voltage:
12 To 24 VDC
EE8314R126-12-24VDC
Description
EE8314R126-12-24VDC SOLENOID VALVE ; POR
Part # EE8314R126-12-24VDC
BDI # 26837102
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Class I | Division 2 General Purpose
Voltage:
12 To 24 VDC
8210P088NDC12-24/DC
Description
8210P088NDC12-24/DC SOLENOID VALVE
Part # 8210P088NDC12-24/DC
BDI # 20692746
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Light Oil - Water Fluid | Oxygen
Overall Length - Inch:
3.98
Voltage:
12 To 24 VDC
8262R208N 12-24
Description
8262R208N 12-24 SOLENOID VALVE ; POR 1/4"X7/32" 2NC BRASS 1.2W
Part # 8262R208N 12-24
BDI # 20694734
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Oxygen Fluid | In/Out Position
Overall Length - Inch:
3.993
Voltage:
12 To 24 VDC
8262R212DC12-24/DC
Description
8262R212DC12-24/DC SOLENOID VALVE ; POR
Part # 8262R212DC12-24/DC
BDI # 20694742
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position
Overall Length - Inch:
3.98
Voltage:
12 To 24 VDC