Page 1 of 3070

Next

Compare
MHA1-M1H-3/2G-0,6-HC;197002

COMPARE

MHA1-M1H-3/2G-0,6-HC;197002

Description
MHA1-M1H-3/2G-0,6-HC NR. 197002

FESTO

Part # MHA1-M1H-3/2G-0,6-HC NR. 197002

BDI # 1475467

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 2 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: Normally Closed
Overall Length - Inch: 1.378
Voltage: 12 VDC

Price Inventory : In stock
Loading Price
QTY
AV2000-F02-6YOB-A

COMPARE

AV2000-F02-6YOB-A

Description
AV2000-F02-6YOB-A

SMC

Part # AV2000-F02-6YOB-A

BDI # 21871283

Features

Port Type: 1/4" G
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Hand Lever - Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air Fluid | Type Y DIN Terminal without Connector | Push-Turn Locking Slotted Type Manual Override
Overall Length - Inch: 2.598
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY
VEMD-L-6-14-20-D21-M5-5-R1-V4;8086473

COMPARE

VEMD-L-6-14-20-D21-M5-5-R1-V4;8086473

Description
VEMD-L-6-14-20-D21-M5-5-R1-V4 NR.8086473

FESTO

Part # VEMD-L-6-14-20-D21-M5-5-R1-V4 NR.8086473

BDI # 24647917

Features

Port Type: M5
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Flow Control
Actuation: Air Pilot | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Other Features: 20 L/Min Flow Rate | Plug and Play Variant | Normally Closed | 4-Pin M8 Individual Connector
Overall Length - Inch: 1.457
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY
CPVSC1-M5H-D-T-M5C;547364

COMPARE

CPVSC1-M5H-D-T-M5C;547364

Description
CPVSC1-M5H-D-T-M5C NR. 547364

FESTO

Part # CPVSC1-M5H-D-T-M5C NR. 547364

BDI # 24015733

Features

Port Type: M5
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Manual | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY
CPVSC1-M5H-K-T-M5C;547365

COMPARE

CPVSC1-M5H-K-T-M5C;547365

Description
CPVSC1-M5H-K-T-M5C NR. 547365

FESTO

Part # CPVSC1-M5H-K-T-M5C NR. 547365

BDI # 24015735

Features

Port Type: M5
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot - Manual | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Metric
Voltage: 12 VDC

Price Inventory : Available to order
Loading Price
QTY