Page 1 of 2

Next

Compare
W1220Q

COMPARE

W1220Q

Description
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH

MARTIN SPROCKET & GR

Part # W1220Q

BDI # 612866

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 1.667
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Plain Style | Minimum Bore 1/2
Global Part Number GPN: 667184
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 73.87 / each QTY
G1070 RH

COMPARE

G1070 RH

Description
G1070 RH WORM GEAR ; 2-1/2" PITCH DIA 8DP 3/4" FACE

BOSTON GEAR

Part # 13160

BDI # 162442

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Plain Style | Type A | Minimum Bore 3/4
Global Part Number GPN: 667010
Pressure Angle: 14-1/2 Degree

Price Inventory : In stock
$ 81.19 / each QTY
D1610

COMPARE

D1610

Description
D1610 WORM GEAR ; 10" DP 20T 14.5DEG PA CAST

BOSTON GEAR

Part # 13366

BDI # 162537

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Plain Style | Type A | Minimum Bore 7/8
Global Part Number GPN: 666843
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 85.67 / each QTY
G1060A LH

COMPARE

G1060A LH

Description
G1060A LH WORM GEAR ; 20T 2" DIA PITCH 14-1/2DEG CAST IRON

BOSTON GEAR

Part # 13138

BDI # 162431

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 15.875

Face Width - Inch: 0.625
Pitch: 10 DP
Other Features: Plain Style | Type A | Minimum Bore 1/2
Global Part Number GPN: 667080
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 62.61 / each QTY
GB1070

COMPARE

GB1070

Description
GB1070 WORM GEAR ; 2-1/2" PITCH DIA 8 DP 3/4" FACE

BOSTON GEAR

Part # 13654

BDI # 162713

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Plain Style | Type A | Minimum Bore 3/4
Global Part Number GPN: 666941
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
$ 172.52 / each QTY