UKPX20+HA2320
Description
UKPX20+HA2320 PILLOW BLOCK BEARING ; 3-7/16" ID
Part # UKPX20+HA2320
BDI # 123951
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
523389
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKPX20+HE2320
Description
UKPX20+HE2320 PILLOW BLOCK BEARING ; 3-1/2" ID
Part # UKPX20+HE2320
BDI # 123962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
523388
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP319+H2319
Description
UKP319+H2319 PILLOW BLOCK BEARING ; 85MM ID
Part # UKP319+H2319
BDI # 123814
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
90
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523311
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
14.2
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP320+H2320
Description
UKP320+H2320 PILLOW BLOCK BEARING ; 90MM ID
Part # UKP320+H2320
BDI # 123815
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
97
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523309
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP322+H2322
Description
UKP322+H2322 PILLOW BLOCK BEARING ; 100MM ID
Part # UKP322+H2322
BDI # 123816
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
105
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
523307
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2