1120T HUB 4.4965 1X1/2KW NR 0744053
Description
1120T HUB 4.4965 +.0015 KW1 ; 0744053
Part # 4300392
BDI # 18106526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Hub Diameter - Inch:
7.06
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1030G RIGID HUB 3.9375 NR 0788557
Description
1030G R/HUBEXPBL 3.935 KW ; 0788557
Part # 4400241
BDI # 18104738
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
87.884
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
180.34
Hub Diameter - Inch:
7.1
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1110THUB 3.9975NON-STK 1X1/2KW NR0744040
Description
1110T HUB 4.0000 BORE ; 0744040 3.9975
Part # 4300379
BDI # 22091223
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1035G FLEX HUB 4.375 1X1/2KW 0788541
Description
1035G FL/HB 4.3715 KW 1 ; 788541
Part # 4400225
BDI # 18104886
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1110T HUB 4.375 1X1/2KW NR 0788496
Description
1110T HUB 4.3750 NON STK ; 0788496
Part # 4300622
BDI # 18106265
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs