Page 1 of 965

Next

Compare
NAIUEO-1 7/16

COMPARE

NAIUEO-1 7/16

Description
NAIUEO-1-7/16 SELF-ALIGNING INSERT BRG ; 72MM OD

EDT CORP

Part # NAIUEO-1-7/16

BDI # 20285624

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 2.835

Length Thru Bore - Millimeter: 37.338
Length Thru Bore - Inch: 1.47
Outer Race Profile: Spherical
Other Features: Gray Finish
Mounting Method: Shaft Mount

Price Inventory : In stock
Loading Price
QTY
4Y4PE8-20FX

COMPARE

4Y4PE8-20FX

Description
4Y4PE8-20FX FLANGED BLOCK BALL BEARING ; 72MM OD CAST SS 4-BOLT

EDT CORP

Part # 4Y4PE8-20FX

BDI # 22529240

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 45.466
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: 400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Stainless Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
3Y4GC8-16FX

COMPARE

3Y4GC8-16FX

Description
3Y4GC8-16FX FLANGED BLOCK BALL BEARING ; 52MM OD POLYMER 4-BOLT

EDT CORP

Part # 3Y4GC8-16FX

BDI # 20877455

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 36.068
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: 300 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Polymer
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
4Y3GD8-16FX

COMPARE

4Y3GD8-16FX

Description
4Y3GD8-16FX FLANGED BLOCK BALL BEARING ; 62MM OD POLYMER 3-BOLT

EDT CORP

Part # 4Y3GD8-16FX

BDI # 20877449

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.862
Length Thru Bore - Inch: 1.53
Other Features: 400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style: 3 Bolt Flange Bracket

Housing Material: Cast Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 3
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
4Y1AE8-35MMX

COMPARE

4Y1AE8-35MMX

Description
4Y1AE8-35MMX PILLOW BLOCK BALL BEARING ; 72MM OD 304/316 SS

EDT CORP

Part # 4Y1AE8-35MMX

BDI # 22529006

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 43.9
Other Features: 32 To 450 Deg F EDT Graphite Lubricant
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Stainless Steel
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : Available to order
Loading Price
QTY