Page 1 of 190

Next

Compare
UKP208+HS2308

COMPARE

UKP208+HS2308

Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE

AMI BEARINGS

Part # UKP208+HS2308

BDI # 123795

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46
Other Features: Single Row
Global Part Number GPN: 523374
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5.4
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
UK211+HE2311

COMPARE

UK211+HE2311

Description
UK211+HE2311 INSERT BEARING ; 2" ID

AMI BEARINGS

Part # UK211+HE2311

BDI # 123070

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 24
Other Features: Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric: Inch

Outside Diameter - Inch: 3.937
Length Thru Bore - Millimeter: 59
Outer Race Profile: Spherical
Global Part Number GPN: 560384
Mounting Method: Tapered Adapter Sleeve

Price Inventory : In stock
Loading Price
QTY
UKF210+H2310

COMPARE

UKF210+H2310

Description
UKF210+H2310 FLANGED BLOCK BEARING ; 45MM ID 4-BOLT

AMI BEARINGS

Part # UKF210+H2310

BDI # 123279

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 55
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Has Slinger

Global Part Number GPN: 533405
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 157

Price Inventory : Available to order
Loading Price
QTY
UKFCX10+HA2310

COMPARE

UKFCX10+HA2310

Description
UKFCX10+HA2310 FLANGED BLOCK BEARING ; CARTRIDGE 1-11/16" ID

AMI BEARINGS

Part # UKFCX10+HA2310

BDI # 123485

Features

Cartridge Pilot Diameter - Inch: 4.646
Cartridge Pilot Diameter - Millimeter: 118
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55
Nominal Bolt Circle Diameter Round - Inch: 5.4

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
UKFX13+H2313

COMPARE

UKFX13+H2313

Description
UKFX13+H2313 FLANGED BLOCK BEARING ; 60MM ID 4-BOLT

AMI BEARINGS

Part # UKFX13+H2313

BDI # 123718

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 65
Nominal Bolt Circle Diameter Round - Inch: 8.3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Medium Duty | Has Slinger

Global Part Number GPN: 535236
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter: 211

Price Inventory : Available to order
Loading Price
QTY