05UBBQ3A100.A_B ULTRAMITE 97
Description
05UBBQ3A100A_B ULTRAMITE GEARMOTOR ; 4765828 HELICAL BEVEL
Part # 5300352
BDI # 18103191
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.11
06UWAQ2AB100N_ ULTRAMITE 9
Description
06UWAQ2AB100N_ULTRAMITE ; 4760633
Part # 5300333
BDI # 18103345
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
16
Nominal Center Distance - Inch:
0.63
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
11000WXH5A100 OMNIBOX
Description
11000WXH5A100 OMNIBOX WORM REDUCER ; 4712198 POR
Part # 11000WXH5A100 OMNIBOX
BDI # 24136589
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.12
1206WLM1S100-AA OMNIBOX
Description
1206WLM1S100-AA OMNIBOX WORM REDUCER ; 4733811 POR
Part # 1206WLM1S100-AA OMNIBOX
BDI # 24128504
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
06UWAQ2AB100A_B ULTRAMITE
Description
06UWAQ2AB100A-B ULTRAMITE SPEED REDUCER ; 06UWAQ2AB100A-B ULTRAMITE REDUCER
Part # 06UWAQ2AB100A_B ULTRAMITE
BDI # 21490124
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.38