10UBBQ3A71.A-E ULTRAMITE

COMPARE

10UBBQ3A71.A-E ULTRAMITE

Description
10UBBQ3A71.A_E ULTRAMITE GEARMOTOR ; 15HP 1750RPM 254TC FRAME 71 RATIO

FALK

Part # 10UBBQ3A71.A-E ULTRAMITE

BDI # 21917734

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 25
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 40.894
Nominal Center Distance - Inch: 1.61
Other Features: Triple Reduction | Model A | With Flange Motor Adapter
Mounting Method: Direct Mounted
Overall Length - Inch: 28.06

Price Inventory : Available to order
Loading Price
QTY
1700WB2A70 OMNIBOX

COMPARE

1700WB2A70 OMNIBOX

Description
1700WB2A70 OMNIBOX WORM REDUCER ; 4705436 POR

FALK

Part # 1700WB2A70 OMNIBOX

BDI # 24134741

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 25
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 177.8
Nominal Center Distance - Inch: 7
Other Features: Single Reduction | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 22.87

Price Inventory : Available to order
Loading Price
QTY
1700WO3A70 OMNIBOX

COMPARE

1700WO3A70 OMNIBOX

Description
1700WO3A70 OMNIBOX WORM REDUCER ; 4712206 POR

FALK

Part # 1700WO3A70 OMNIBOX

BDI # 24134841

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 25
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 177.8
Nominal Center Distance - Inch: 7
Other Features: Single Reduction | Worm on Top | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 22.87

Price Inventory : Available to order
Loading Price
QTY