11000WX4A15 OMNIBOX
Description
11000WX4A15 OMNIBOX WORM REDUCER ; 4712190 POR
Part # 11000WX4A15 OMNIBOX
BDI # 24136073
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Single Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.19
1800WXWF3A750-AB OMNIBOX
Description
1800WXWF3A750-AB OMNIBOX WORM REDUCER ; 4754685 POR
Part # 1800WXWF3A750-AB OMNIBOX
BDI # 24135909
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
2.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1206WXWM3S125 AB OMNIBOX
Description
1206WXWM3S125 AB OMNIBOX WORM REDUCER ; 4732820 POR
Part # 1206WXWM3S125 AB OMNIBOX
BDI # 24128660
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
14
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.87
1700WX3S30 OMNIBOX
Description
1700WX3S30 OMNIBOX WORM REDUCER ; 4706347 POR
Part # 1700WX3S30 OMNIBOX
BDI # 24135563
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87
1700WXWF3A1800-AA OMNIBOX
Description
1700WXWF3A1800-AA OMNIBOX WORM REDUCER ; 4754714 POR
Part # 1700WXWF3A1800-AA OMNIBOX
BDI # 24135573
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.53