11000WXH5A100 OMNIBOX
Description
11000WXH5A100 OMNIBOX WORM REDUCER ; 4712198 POR
Part # 11000WXH5A100 OMNIBOX
BDI # 24136589
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
17.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
40.12
1800WXW1A500 OMNIBOX
Description
1800WXW1A500 OMNIBOX WORM REDUCER ; 4754606 POR
Part # 1800WXW1A500 OMNIBOX
BDI # 24135841
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1800WXW2S400 OMNIBOX
Description
1800WXW2S400 OMNIBOX WORM REDUCER ; 4732823 POR
Part # 1800WXW2S400 OMNIBOX
BDI # 24135891
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
1700WXW1A1800 OMNIBOX
Description
1700WXW1A1800 OMNIBOX WORM REDUCER ; 4754618 POR
Part # 1700WXW1A1800 OMNIBOX
BDI # 24135527
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Other Mount Bracket Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.53